Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pro nut driver
  • Pro nut driver
  • Pro nut driver
  • Pro nut driver

Pro nut driver DNP-07

3.80 (5)
Item.#
05236892
Mfr.#
DNP-07
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0423
Blade Shape
Nut (hexagonal)
Dimensions C (mm)
11, 11
Grip Diameter (phi mm)
28, 28
Weight (g)
104, 104
Shaft Diameter (phi mm)
5.5, 5.5
Dimensions A (mm)
35, 35
Shaft Length (mm)
125, 125
Dimensions B (mm)
24, 24
Subtense(mm)
7, 7
Overall Length (mm)
227, 227
TRUSCO Part Number
395-4943, 395-4943
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
4
From Japan
On 2017-12-11 23:54:18
I use it at work. Easy to grip and easy to enter power. But, is the tip slightly weak? Because it became useless for a year's strength, I repeated. Satisfying when considering the amount of money.
This review is about item#5236917.
Bicycle maintenance
5
From Japan
On 2015-12-11 16:04:11
It is easy to grasp and easy to use.
Part assembly work
1
From Japan
On 2013-01-25 16:18:11
It seemed that the joining of the head and the shaft was bad, so I started using it and it started idling soon. Since it was a work at the outside site, there was no replacement tool, and it happened to have another welder brought the welding machine, so it was no use stopping the work on the spot without stopping welding the head and the shaft. It is very troubling if there is such a thing.
This review is about item#05236901.
General maintenance
4
From Japan
On 2012-04-18 21:45:03
The product of the maker who was favorite is handling end and purchased as an alternative. Goods are good, but prices were also doubled.
This review is about item#05236892.
Bolt tightening work.
5
From Japan
On 2008-01-16 07:59:29
It's easy to grasp and weigh just right.
This review is about item#05236917.