Buy more than* S$200* and get FREE SHIPPING

  • Pro nut driver
  • Pro nut driver
  • Pro nut driver

Pro nut driver DNP-10

3.75 (4)
Item.#
05236917
Mfr.#
DNP-10
Package Qty.
1PC
Ship pack of
1
12.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0423
Blade Shape
Nut (hexagonal)
Dimensions B (mm)
24, 24
Subtense(mm)
10, 10
Overall Length (mm)
237, 237
TRUSCO Part Number
395-4960, 395-4960
Dimensions A (mm)
35, 35
Shaft Length (mm)
125, 125
Grip Diameter (phi mm)
32, 32
Weight (g)
145, 145
Shaft Diameter (phi mm)
6.3, 6.3
Dimensions C (mm)
15, 15
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2015-12-11 16:04:11
Easy to use easy to grip.
Parts of the assembly work
1
From Japan
On 2013-01-25 16:18:11
Had immediately idle junction of the head and shaft are beginning to use seemed bad. Because it was the work of the outside of the field Without tools in place it is, because by chance other trader san had brought a welder, outperformed the work of the place to stop welding the head and shaft reluctantly. Very trouble if such a thing exists.
This review is about item#05236901.
Maintenance general
4
From Japan
On 2012-04-18 21:45:03
Manufacturer of products that had been in favor is handling the end, purchased as an alternative. Goods are good, but the price was also doubled.
This review is about item#05236892.
Bolt tightening work.
5
From Japan
On 2008-01-16 07:59:29
Just also good weight and easy to grip.
This review is about item#05236917.