Buy more than* S$200* and get FREE SHIPPING

  • Professional Screwdriver
  • Professional Screwdriver
  • Professional Screwdriver

Professional Screwdriver DP-03

4.00 (2)
Item.#
05236926
Mfr.#
DP-03
Package Qty.
1PC
Ship pack of
1
4.64 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Point Shape
+, +
2014 TRUSCO Published Page
2-0358
Shaft Length (mm)
75, 75
Weight (g)
16, 16
Shaft Diameter (phi mm)
3, 3
Material (Shaft)
Chrome-vanadium steel, Chrome-vanadium steel
2015 Trusco Published Pages
2 0366
Blade Shape
+
Grip Diameter (phi mm)
15, 15
Point Size
#00, #00
Overall Length (mm)
147, 147
TRUSCO Part Number
368-7406, 368-7406
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
In industrial machinery
4
From Japan
On 2015-06-18 23:55:37
The cross-sectional shape of the grip is not a circle, also Yes to knurling is applied to the portion of the shaft, The driver can turn the screw without difficulty even if the oil covered by such as grease or cutting oil. The disadvantage is, I think a little difficulty in endurance. I think that I do Kaikae about once a year.
This review is about item#05236953.
Decomposition of the case
4
From Japan
On 2013-05-26 01:59:37
Poor modeling of the handle of the part, it is not suitable for use as a fast forward. Tip portion is soft, scraping is seen Since firmly bite the screw, it is hard to lick.
This review is about item#05236926.