Buy more than* S$200* and get FREE SHIPPING

  • Professional Screwdriver
  • Professional Screwdriver
  • Professional Screwdriver

Professional Screwdriver DP-24

4.00 (2)
Item.#
05236935
Mfr.#
DP-24
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Point Shape
+, +
Weight (g)
33, 33
Shaft Diameter (phi mm)
4.3, 4.3
2014 TRUSCO Published Page
2-0358
Shaft Length (mm)
100, 100
Material (Shaft)
Chrome-vanadium steel, Chrome-vanadium steel
2015 Trusco Published Pages
2 0366
Blade Shape
+
Overall Length (mm)
185, 185
TRUSCO Part Number
368-7422, 368-7422
Grip Diameter (phi mm)
18, 18
Point Size
#0, #0
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For industrial machinery
4
From Japan
On 2015-06-18 23:55:37
The cross section of the grip is not a circle and the shaft part is knurled and it is possible to turn the screw without difficulty even if the driver is covered with oil with grease or cutting oil. The disadvantage is that there is difficulty in a little durability. I hope to buy about once a year.
This review is about item#05236953.
Disassembling case
4
From Japan
On 2013-05-26 01:59:37
The shape of the handle part is bad, it is not suitable for fast turning. The tip part is soft and scraping can be seen but because it firmly sticks to the screw, it is hard to lick.
This review is about item#05236926.