Buy more than* S$200* and get FREE SHIPPING

  • Professional Screwdriver
  • Professional Screwdriver
  • Professional Screwdriver

Professional Screwdriver DP-64

4.00 (2)
Package Qty.
Ship pack of
9.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Point Shape
+, +
Shaft Diameter (phi mm)
6.3, 6.3
Grip Diameter (phi mm)
27, 27
Point Size
#2, #2
Overall Length (mm)
211, 211
2015 Trusco Published Pages
2 0366
Blade Shape
TRUSCO Part Number
368-7465, 368-7465
Shaft Length (mm)
100, 100
Weight (g)
92, 92
Material (Shaft)
Chrome-vanadium steel, Chromium vanadium steel
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For industrial machinery
From Japan
On 2015-06-18 23:55:37
The cross section of the grip is not a circle and the shaft part is knurled and it is possible to turn the screw without difficulty even if the driver is covered with oil with grease or cutting oil. The disadvantage is that there is difficulty in a little durability. I hope to buy about once a year.
This review is about item#05236953.
Disassembling case
From Japan
On 2013-05-26 01:59:37
The shape of the handle part is bad, it is not suitable for fast turning. The tip part is soft and scraping can be seen but because it firmly sticks to the screw, it is hard to lick.
This review is about item#05236926.