Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Engineer Screwdriver
  • Engineer Screwdriver
  • Engineer Screwdriver

Engineer Screwdriver DP-13

5.00 (2)
Item.#
05236962
Mfr.#
DP-13
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
2014 TRUSCO Published Page
2-0358
Blade Shape
-
Grip Diameter (phi mm)
15, 15
Shaft Length (mm)
75, 75
Weight (g)
16, 16
Shaft Diameter (phi mm)
3, 3
2015 Trusco Published Pages
2 0366
Material (Shaft)
Chrome-vanadium steel, Chrome-vanadium steel
Point Shape
-, -
Point Dimensions (mm)
3.0x0.35, 3.0x0.35
Point Size
3x0.35mm, 3x0.35mm
Overall Length (mm)
147, 147
TRUSCO Part Number
368-7414, 368-7414
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For motorcycle maintenance.
5
From Japan
On 2017-09-20 14:43:19
It is easy to use with firm making even at low price. It is possible to detach the jet of the carburetor surely.
This review is about item#5236962.
Used for machine maintenance
5
From Japan
On 2016-09-30 06:26:53
If you use a flathead screwdriver for a long time, the corner becomes rounded but this brand is less.
This review is about item#05236962.