|
Engineer Screwdriver DP-34
(2)
- Item.#
- 05236971
- Mfr.#
- DP-34
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Grip Type
- Resin (hard)
- 2014 TRUSCO Published Page
- 2-0358
- Blade Shape
- -
- Point Dimensions (mm)
- 4.3x0.5, 4.3x0.5
- Point Size
- 4.3x0.5mm, 4.3x0.5mm
- Overall Length (mm)
- 184, 184
- TRUSCO Part Number
- 368-7431, 368-7431
- 2015 Trusco Published Pages
- 2 0366
- Material (Shaft)
- Chrome-vanadium steel, Chrome-vanadium steel
- Grip Diameter (phi mm)
- 18, 18
- Shaft Length (mm)
- 100, 100
- Weight (g)
- 33, 33
- Shaft Diameter (phi mm)
- 4.3, 4.3
- Point Shape
- -
|
Customers Who Viewed This Item Also Viewed
<<
HANNA (Hanna Instruments)
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
>>
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
For motorcycle maintenance.
From Japan
On 2017-09-20 14:43:19
It is easy to use with firm making even at low price. It is possible to detach the jet of the carburetor surely.
Used for machine maintenance
From Japan
On 2016-09-30 06:26:53
If you use a flathead screwdriver for a long time, the corner becomes rounded but this brand is less.