Buy more than* S$200* and get FREE SHIPPING

  • Engineer Screwdriver
  • Engineer Screwdriver
  • Engineer Screwdriver

Engineer Screwdriver DP-54

5.00 (2)
Item.#
05236987
Mfr.#
DP-54
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
2014 TRUSCO Published Page
2-0358
Blade Shape
-
Weight (g)
64, 64
Shaft Diameter (phi mm)
5.5, 5.5
Point Shape
-
Point Dimensions (mm)
5.5x0.7, 5.5x0.7
2015 Trusco Published Pages
2 0366
Material (Shaft)
Chrome-vanadium steel, Chrome-vanadium steel
Point Size
5.5x0.7mm, 5.5x0.7mm
Overall Length (mm)
199, 199
TRUSCO Part Number
368-7457, 368-7457
Grip Diameter (phi mm)
25, 25
Shaft Length (mm)
100, 100
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For motorcycle maintenance.
5
From Japan
On 2017-09-20 14:43:19
It is easy to use with firm making even at low price. It is possible to detach the jet of the carburetor surely.
This review is about item#5236962.
Used for machine maintenance
5
From Japan
On 2016-09-30 06:26:53
If you use a flathead screwdriver for a long time, the corner becomes rounded but this brand is less.
This review is about item#05236962.