Buy more than* S$200* and get FREE SHIPPING

  • Ratchet stubby

Ratchet stubby DR-03

Item.#
05237014
Mfr.#
DR-03
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0409
Body Weight (g)
91, 91
Blade Shape
+/-
Overall Length (mm)
95, 95
Outlet corner opposite side (mm)
6.35, 6.35
Point Dimensions (mm)
Plus # 2 / minus 6.0 plus # 1 / minus 4.5, Plus #2-/minus 6.0 . plus #1-/minus 4.5
Point Size
#1/-4.5mm,#2/-6mm, #1/-4.5mm, #2/-6mm
TRUSCO Part Number
368-7473, 368-7473