Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Twin Wrench Drivers

Twin Wrench Drivers DR-07

Item.#
05237057
Mfr.#
DR-07
Package Qty.
1Set
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0413
Blade Shape
+ / - / Hexagon
Set Contents
Replacement bit size: (+): # 00, # 1, # 2 , (-): 4, 5, 6 , Hexagon: 1.5,2,2.5,3,4 , Bit size Glue ": (+): # 00, # 1, # 2 (-): 4, 5, 6 6 square: 1.5, 2, 2.5, 3, 4 "
2014 TRUSCO Published Page
2-0401
Overall Length (mm)
125, 125
TRUSCO Part Number
368-7490, 368-7490