Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bit set

Bit set DR-10

3.00 (2)
Item.#
05237084
Mfr.#
DR-10
Package Qty.
1Set(10PC)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35, 6.35
Set Contents
(+): # 00, # 1, # 2 (-): 4.5,6 ball bit: 2.5,3,4,5,6, (+): # 00, # 1 and # 2 (-):4.5, 6 :ball set 2.5, 3, 4, 5, 6
Weight (g)
97, 97
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance and repair of electronic equipment
5
From Japan
On 2013-02-21 14:50:04
Reliable quality and finish can be used with confidence
This review is about item#05237093.
Tightening of hexagon socket head bolt
1
From Japan
On 2009-08-22 22:31:27
I purchased thought to use Hex Bit as the center, but when I tightened the bolt which made the submilling, I broke the head of the bit with one shot and got into the hexagon socket head bolt and took a great deal of thought In addition, all bit hanging part is not R finish, and it drops with polo polo every time the drill faces downward, so it is not comprehensively usable. Buy Bessel's hex bit quickly, price is also cheap so we recommend Bessel's goods.
This review is about item#05237084.