Buy more than* S$200* and get FREE SHIPPING

  • Bit set

Bit set DR-11

3.00 (2)
Item.#
05237093
Mfr.#
DR-11
Package Qty.
1Set(10PC)
Ship pack of
1
19.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
368-7511, 368-7511
Weight (g)
67, 67
Bit Overall Length (mm)
30, 30
Outlet corner opposite side (mm)
6.35, 6.35
2015 Trusco Published Pages
2 1857
Set Contents
(+): # 00, # 1, # 2 (-): 4.5,6 hexagon bits: 1.5,2,2.5,3,4, (+): # 00, # 1 and # 2 (-):4.5, 6 6 angle set: 1.5, 2, 2.5, 3, 4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance, and repair of electronic equipment
5
From Japan
On 2013-02-21 14:50:04
Can be used with confidence quality and finish can be trusted
This review is about item#05237093.
Tightening of the hexagon socket head cap screw
1
From Japan
On 2009-08-22 22:31:27
I purchased I will try to use the center of the hex bit, broken bits of the head with one shot Once you tighten the bolt that was milling submerged, was the very thoughts to take would bite into the hexagon socket head cap bolt , also without consuming part of all the bits become R finish, and fell flake each time to direct the drill down, not totally useless. Immediately buy a hex bit of the vessel, since the cheap recommended vessel of commodity price.
This review is about item#05237084.