Buy more than* S$200* and get FREE SHIPPING

  • Master grip driver set (Special screw corresponding type)

Master grip driver set (Special screw corresponding type) DR-51

4.00 (2)
Item.#
05237242
Mfr.#
DR-51
Package Qty.
1Set
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0399
Set Contents
Bit set (DR-15), bullet type bit holder, master grip Bit set (DR-15) Contents: T-5, T-6, T-7, T-8, T-9, T-10, T-15, T-20, T-25, T-27, T -30, T-40 , Bit set (DR-15), burett type bit holder, master grip BIT SET (DR-15) CONTENTS: T-5, T-6, T-7, T-8, T-9, T-10, T-15, T-20, T-25, T-27, T-30 AND T-40
Blade Shape
Hex robe
TRUSCO Part Number
368-7546, 368-7546
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Telephone repair etc.
4
From Japan
On 2014-05-17 16:34:12
The metal part can be relieved, the grip feels like a plastic shoe to a high-end suit. Sorry! It is! It is!
This review is about item#05237242.
Maintenance
4
From Japan
On 2012-11-04 12:08:12
Excellent cost performance, I am saved. Product is no problem. I want a little more length of stitching. I think that it would be even better if it could hook monkey etc. I will continue to purchase from now on.
This review is about item#05237242.