Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard Screwdriver
  • Standard Screwdriver
  • Standard Screwdriver

Standard Screwdriver DS-03

Item.#
05237285
Mfr.#
DS-03
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Point Shape
+, +
2014 TRUSCO Published Page
2-0358
Shaft Length (mm)
75, 75
Weight (g)
11, 11
Shaft Diameter (phi mm)
3, 3
2015 Trusco Published Pages
2 0366
Blade Shape
+
Grip Diameter (phi mm)
11, 11
Point Size
#00, #00
Overall Length (mm)
129, 129
TRUSCO Part Number
368-7619, 368-7619