Buy more than* S$200* and get FREE SHIPPING

  • Standard Screwdriver
  • Standard Screwdriver
  • Standard Screwdriver

Standard Screwdriver DS-23

Item.#
05237294
Mfr.#
DS-23
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Point Shape
+, +
2014 TRUSCO Published Page
2-0358
Shaft Length (mm)
75, 75
Weight (g)
28, 28
Shaft Diameter (phi mm)
4.3, 4.3
2015 Trusco Published Pages
2 0366
Blade Shape
+
Grip Diameter (phi mm)
16, 16
Point Size
#0, #0
Overall Length (mm)
150, 150
TRUSCO Part Number
395-5109, 395-5109