Buy more than* S$200* and get FREE SHIPPING

  • Standard Screwdriver
  • Standard Screwdriver
  • Standard Screwdriver

Standard Screwdriver DS-24

Item.#
05237303
Mfr.#
DS-24
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Point Shape
+, +
Overall Length (mm)
175, 175
TRUSCO Part Number
368-7651, 368-7651
Grip Diameter (phi mm)
16, 16
Point Size
#0, #0
2015 Trusco Published Pages
2 0366
Blade Shape
+
Shaft Diameter (phi mm)
4.3, 4.3
2014 TRUSCO Published Page
2-0358
Shaft Length (mm)
100, 100
Weight (g)
30, 30