Buy more than* S$200* and get FREE SHIPPING

  • Standard Screwdriver
  • Standard Screwdriver
  • Standard Screwdriver

Standard Screwdriver DS-44

Item.#
05237312
Mfr.#
DS-44
Package Qty.
1PC
Ship pack of
1
3.42 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Point Shape
+, +
Weight (g)
46, 46
Shaft Diameter (phi mm)
5.5, 5.5
2014 TRUSCO Published Page
2-0358
Shaft Length (mm)
100, 100
2015 Trusco Published Pages
2 0366
Blade Shape
+
Overall Length (mm)
185, 185
TRUSCO Part Number
368-7686, 368-7686
Grip Diameter (phi mm)
18, 18
Point Size
#1, #1