Buy more than* S$200* and get FREE SHIPPING

  • Standard Screwdriver
  • Standard Screwdriver
  • Standard Screwdriver

Standard Screwdriver DS-46

Item.#
05237321
Mfr.#
DS-46
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Point Shape
+, +
Grip Diameter (phi mm)
18, 18
Point Size
#1, #1
Overall Length (mm)
235, 235
TRUSCO Part Number
395-5117, 395-5117
2015 Trusco Published Pages
2 0366
Blade Shape
+
Shaft Length (mm)
150, 150
Weight (g)
54, 54
Shaft Diameter (phi mm)
5.5, 5.5
2014 TRUSCO Published Page
2-0358