Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard Screwdriver
  • Standard Screwdriver
  • Standard Screwdriver

Standard Screwdriver DS-64

Item.#
05237337
Mfr.#
DS-64
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Point Shape
+, +
TRUSCO Part Number
368-7708, 368-7708
Grip Diameter (phi mm)
22, 22
Point Size
#2, #2
Overall Length (mm)
194, 194
2015 Trusco Published Pages
2 0366
Blade Shape
+
2014 TRUSCO Published Page
2-0358
Shaft Length (mm)
100, 100
Weight (g)
65, 65
Shaft Diameter (phi mm)
6.3, 6.3