Buy more than* S$200* and get FREE SHIPPING

  • Standard Screwdriver
  • Standard Screwdriver
  • Standard Screwdriver

Standard Screwdriver DS-85

Item.#
05237346
Mfr.#
DS-85
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Point Shape
+, +
TRUSCO Part Number
395-5133, 395-5133
Shaft Length (mm)
125, 125
Weight (g)
124, 124
Shaft Diameter (phi mm)
8, 8
2015 Trusco Published Pages
2 0366
Blade Shape
+
Grip Diameter (phi mm)
28, 28
Point Size
#3, #3
Overall Length (mm)
228, 228