Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard driver
  • Standard driver
  • Standard driver

Standard driver DS-14

5.00 (4)
Item.#
05237373
Mfr.#
DS-14
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Point Shape
-, -
Grip Diameter (phi mm)
11, 11
Shaft Length (mm)
100, 100
Overall Length (mm)
154, 154
TRUSCO Part Number
368-7643, 368-7643
2015 Trusco Published Pages
2 0366
Blade Shape
-
Point Dimensions (mm)
2.6x0.35, 2.6x0.35
Weight (g)
12, 12
Shaft Diameter (phi mm)
3, 3
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
You can use it.
5
From Japan
On 2016-10-16 10:18:19
I was worried about quality because it is cheap, but it can be used without problems. I used it to open the hardware clamped by a vice, but the cutting edge is not chipped or bent at the moment.
This review is about item#5237407.
Cab adjustment
5
From Japan
On 2014-12-10 07:18:22
It is affordable and affordable and there is a sense of security made in Japan The tip adjusts the cab, when it is used for disassembly it scrapes and makes it thin so we can process without hesitation
This review is about item#05237382.
Use it when handling negative screws such as old breakers in the electric distribution board.
5
From Japan
On 2014-06-23 10:41:30
It is convenient to match with bitter.
This review is about item#05237373.
Maintenance
5
From Japan
On 2013-10-27 13:04:06
No problem
This review is about item#05237355.