Buy more than* S$200* and get FREE SHIPPING

  • Stubby Driver
  • Stubby Driver
  • Stubby Driver

Stubby Driver DST-01

Item.#
05237443
Mfr.#
DST-01
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Diameter (phi mm)
30
Overall Length (mm)
87
Point Shape
-
Blade Shape
-
Shaft Length (mm)
38
Shaft Diameter (phi mm)
6.3
Point Dimensions (mm)
6.3x0.9
Weight (g)
41