Buy more than* S$200* and get FREE SHIPPING

  • Stubby Driver
  • Stubby Driver
  • Stubby Driver

Stubby Driver DST-02

Item.#
05237452
Mfr.#
DST-02
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Grip Diameter (phi mm)
30
Overall Length (mm)
87
Weight (g)
44
Point Shape
+
Shaft Length (mm)
38
Shaft Diameter (phi mm)
6.3
Point Size
#2
Blade Shape
+