|
Stubby Screwdriver DST-05
(1)
- Item.#
- 05237461
- Mfr.#
- DST-05
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- 2015 Trusco Published Pages
- 2 0395
- Grip Length (mm)
- 48, 48
- Point Dimensions (mm)
- Plus # 2 / minus 6.3, Plus #2/ minus 6.3
- Shaft Length (mm)
- 23, 23
- Overall Length (mm)
- 85, 85
- TRUSCO Part Number
- 368-7716, 368-7716
- Bit Overall Length (mm)
- 70, 70
- Grip Diameter (phi mm)
- 30, 30
- Blade Shape
- +/-
- Weight (g)
- 40, 40
- Shaft Diameter (phi mm)
- 6.3, 6.3
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
From Japan
On 2010-01-25 16:35:35
Even if it goes from the price enough function, feeling of use. It is even better if you can improve a bit of a bit somewhat coming out.