Buy more than* S$200* and get FREE SHIPPING

  • Difference substitution mini star
  • Difference substitution mini star
  • Difference substitution mini star

Difference substitution mini star DST-07

5.00 (2)
Item.#
05237486
Mfr.#
DST-07
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0396
Blade Shape
+/-
Overall Length (mm)
42, 42
Point Dimensions (mm)
+#2/-6, +#2/-6
TRUSCO Part Number
368-7732, 368-7732
Grip Diameter (phi mm)
27.5, 27.5
Shaft Length (mm)
16, 16
Shaft Diameter (phi mm)
6.3, 6.3
Weight (g)
21, 21
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Narrow places
5
From Japan
On 2015-02-22 09:39:06
Feel free to carry around
This review is about item#05237486.
Maintenance
5
From Japan
On 2015-02-04 14:13:37
A little pattern was too short. Work that does not require force ○. It is × to loosen the hard screw.
This review is about item#05237486.