Buy more than* S$200* and get FREE SHIPPING

  • Special screw driver
  • Special screw driver
  • Special screw driver
  • Special screw driver

Special screw driver DT-10

2.67 (3)
Item.#
05237531
Mfr.#
DT-10
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0435
Grip Diameter (phi mm)
25, 25
Blade Shape
Hex robe
Hole Diameter (phi mm)
0.9, 0.9
Overall Length (mm)
200, 200
Grip Type
Resin (hard)
2014 TRUSCO Published Page
2-0421
Tip Length (mm)
10, 10
Point Dimensions (mm)
2.7, 2.7
Shaft Length (mm)
100, 100
Weight (g)
64, 64
Shaft Diameter (phi mm)
5.5, 5.5
TRUSCO Part Number
368-7791, 368-7791
Point Shape
T10, T10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Conclusion of Torx Screw
1
From Japan
On 2016-03-14 10:18:43
We purchased 5 bottles and the star shape of the tip was sweet as well as the 5 usable screws of our company could not be concluded. This product was very disappointing because I owned the same product, the same model number 2 and it was able to be used without problem.
This review is about item#05237504.
Disassembly and assembly
2
From Japan
On 2016-01-13 14:38:30
The tip is twisted.
This review is about item#05237504.
It was used for H / D decomposition of the computer.
5
From Japan
On 2015-03-16 18:55:00
The engineer's products are satisfied because the quality is also good.
This review is about item#05237513.