Buy more than* S$200* and get FREE SHIPPING

  • Special screw driver
  • Special screw driver
  • Special screw driver
  • Special screw driver

Special screw driver DT-15

2.67 (3)
Item.#
05237547
Mfr.#
DT-15
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0435
Grip Diameter (phi mm)
25, 25
Blade Shape
Hex robe
Hole Diameter (phi mm)
1.2, 1.2
Overall Length (mm)
200, 200
Grip Type
Resin (hard)
Point Shape
T15, T15
Tip Length (mm)
10, 10
Point Dimensions (mm)
3.3, 3.3
Shaft Length (mm)
100, 100
Weight (g)
64, 64
Shaft Diameter (phi mm)
5.5, 5.5
TRUSCO Part Number
368-7805, 368-7805
Description
Corresponding special screw driver of mobile phone, laptop, game console
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Conclusion of Torx Screw
1
From Japan
On 2016-03-14 10:18:43
We purchased 5 bottles and the star shape of the tip was sweet as well as the 5 usable screws of our company could not be concluded. This product was very disappointing because I owned the same product, the same model number 2 and it was able to be used without problem.
This review is about item#05237504.
Disassembly and assembly
2
From Japan
On 2016-01-13 14:38:30
The tip is twisted.
This review is about item#05237504.
It was used for H / D decomposition of the computer.
5
From Japan
On 2015-03-16 18:55:00
The engineer's products are satisfied because the quality is also good.
This review is about item#05237513.