Buy more than* S$200* and get FREE SHIPPING

  • Driver for special screws
  • Driver for special screws
  • Driver for special screws
  • Driver for special screws
  • Driver for special screws

Driver for special screws DTC-20

4.20 (5)
Item.#
05237565
Mfr.#
DTC-20
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Grip Diameter (phi mm)
25, 25
Point Inside Diameter (mm)
3.6, 3.6
Weight (g)
65, 65
TRUSCO Part Number
368-7821, 368-7821
2015 Trusco Published Pages
2 0435
Shaft Diameter (phi mm)
7, 7
Shaft Length (mm)
90, 90
Overall Length (mm)
190, 190
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Recycling disassembly work
5
From Japan
On 2016-05-07 21:19:36
Great.
This review is about item#05237565.
Disassemble by removing the set screw of 6P outlet
5
From Japan
On 2016-03-31 08:25:39
The screwdriver is used to disassemble and disassemble the 6P socket setscrew and change it to the length of easy-to-use cord. For existing lengths of 1 m and 2 m, make it the proper length when there is not enough or the length is insufficient.
This review is about item#05237574.
Disassembly maintenance
5
From Japan
On 2015-02-12 18:47:24
It is easy to work without scratches by substitute tools, etc. as well as loosening work, surely fastening only for special screws. Grip is also easy to grasp.
This review is about item#05237565.
Special tightening cable taps etc.
5
From Japan
On 2014-11-25 17:15:56
The fit is good, the length of the rod is perfect.
This review is about item#05237565.
Repair of table tap with 4 mouth AC
1
From Japan
On 2014-02-09 17:43:10
For replacing the power cord of the table tap. I bought it. The screw size is as per the standard, but the mounting hole on the table tap side is only 6 mm in outer dimensions and the driver shaft diameter is 7 mm, so it is necessary to widen the mounting hole by drilling and it took time to replace. = Does the driver side shaft diameter become thinner 1
This review is about item#05237574.