Buy more than* S$200* and get FREE SHIPPING

  • Driver for special screws
  • Driver for special screws
  • Driver for special screws
  • Driver for special screws
  • Driver for special screws

Driver for special screws DTC-27

4.20 (5)
Item.#
05237574
Mfr.#
DTC-27
Package Qty.
1PC
Ship pack of
1
23.66 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Grip Diameter (phi mm)
25, 25
Overall Length (mm)
195, 195
Point Inside Diameter (mm)
4.6, 4.6
Weight (g)
69, 69
2015 Trusco Published Pages
2 0435
Shaft Diameter (phi mm)
7, 7
TRUSCO Part Number
368-7830, 368-7830
Shaft Length (mm)
100, 100
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Recycling disassembly
5
From Japan
On 2016-05-07 21:19:36
Great.
This review is about item#05237565.
Decomposition Remove the set screw of the 6P outlet
5
From Japan
On 2016-03-31 08:25:39
The driver, to decompose and remove the set screw of the 6P outlet, have been used to alter the length of the easy-to-use code. Off-the-shelf length of 1m, in 2m, and to the proper length in the case of insufficient excess or length.
This review is about item#05237574.
Overhaul
5
From Japan
On 2015-02-12 18:47:24
Tighten to ensure there only for special screws, the work is of course of loosening, the work is likely to no scratches, etc. due to substitution tool. Also grip easy grip.
This review is about item#05237565.
Cable tap such as special screw tightening
5
From Japan
On 2014-11-25 17:15:56
Good fit, the length of the rod is also impeccable.
This review is about item#05237565.
Repair of four outlet AC of the table tap
1
From Japan
On 2014-02-09 17:43:10
For the exchange of the power cord of the table tap. I bought it. Screw size is a standard street, but for mounting holes of the table tap side is the driver axis diameter there is only 6mm in the external dimensions of 7mm Time is required there exchange to broaden the mounting holes with a drill-cutting was needed. = The driver side shaft diameter I Do not become more thin 1
This review is about item#05237574.