Buy more than* S$200* and get FREE SHIPPING

  • Special Thread Screwdriver

Special Thread Screwdriver DTH-03

5.00 (1)
Item.#
05237601
Mfr.#
DTH-03
Package Qty.
1PC
Ship pack of
1
10.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
2014 TRUSCO Published Page
2-0429
Point Dimensions (mm)
3, 3
Hole Diameter (phi mm)
1.8, 1.8
Overall Length (mm)
145, 145
Shaft Diameter (phi mm)
3, 3
2015 Trusco Published Pages
2 0444
Grip Diameter (phi mm)
15, 15
Shaft Length (mm)
75, 75
Weight (g)
18, 18
Shape
Hexagon (messing stop)
TRUSCO Part Number
368-7848, 368-7848
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During the inspection work
5
From Japan
On 2014-04-04 15:15:06
For required at the time of opening and closing of bis exist very rarely, buy. The first place but to equipment production side you are using this special bis in equipment that is installed in the PS dissatisfaction is, thanks to this tool with us to eliminate the trouble that occurred for that.
This review is about item#05237601.