|
Driver for special screws DTP-03
- Item.#
- 05237626
- Mfr.#
- DTP-03
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Grip Type
- Resin (hard)
- 2014 TRUSCO Published Page
- 2-0421
- Shaft Length (mm)
- 75, 75
- Overall Length (mm)
- 145, 145
- TRUSCO Part Number
- 368-7856, 368-7856
- 2015 Trusco Published Pages
- 2 0435
- Point Dimensions (mm)
- 1.3, 1.3
- Weight (g)
- 16, 16
- Shaft Diameter (phi mm)
- 3, 3
- Grip Diameter (phi mm)
- 15, 15
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought