Buy more than* S$200* and get FREE SHIPPING

  • Driver for special screws
  • Driver for special screws
  • Driver for special screws

Driver for special screws DTP-05

Item.#
05237635
Mfr.#
DTP-05
Package Qty.
1PC
Ship pack of
1
23.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
2014 TRUSCO Published Page
2-0421
Shaft Length (mm)
100, 100
Overall Length (mm)
200, 200
TRUSCO Part Number
368-7864, 368-7864
2015 Trusco Published Pages
2 0435
Point Dimensions (mm)
1.7, 1.7
Weight (g)
68, 68
Shaft Diameter (phi mm)
5.5, 5.5
Grip Diameter (phi mm)
25, 25