Buy more than* S$200* and get FREE SHIPPING

  • Driver for special screws

Driver for special screws DTY-03

4.60 (5)
Package Qty.
Ship pack of
16.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Game consoles, mobile phones, etc., Game consoles, mobile phones, etc., Game consoles, mobile phones, etc., Game consoles, mobile phones, etc.
Grip Diameter (phi mm)
15, 15
Overall Length (mm)
146, 146
TRUSCO Part Number
368-7902, 368-7902
Point Dimensions (mm)
1.3, 2.4
3 Wing (Y-shaped), 3 WING (Y-SHAPED)
2015 Trusco Published Pages
2 0435
Shaft Length (mm)
75, 75
Shaft Diameter (phi mm)
3, 3
Grip Type
Resin (hard)
Weight (g)
16, 16
Home game machine software
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For tightening and loosening special screws
From Japan
On 2017-05-09 14:29:06
With this one driver, we use it to open and close screws of special equipment. I thought it was small, but it works well.
This review is about item#39519462.
For special screw
From Japan
On 2014-11-11 13:24:15
It is easy to use as it has grip. For durability and price, this manufacturer is the best. I think that evaluation of this point is important because the tip is thin. This type of evaluation is due to the fact that the Y type is too special and used less frequently, but because there are subtle differences among manufacturers, it is appreciated if you can unify actual dimensions etc.
This review is about item#05237671.
Toyota Key Integrated Watch Battery Replacement
From Japan
On 2014-08-24 17:22:17
Although it is slightly different in size, you can change the battery carefully by turning the screw. To your last self-responsibility
This review is about item#39519462.
Replacing the battery in the Macbook Pro
From Japan
On 2013-02-27 14:10:12
Although it is used only once, it is a reliable manufacturer and you can expect durability.
This review is about item#39519462.
Disassembly of mobile phone
From Japan
On 2007-12-06 14:34:44
As you can see, the dedicated tool is good, is the price stretched up, but for that, looks, ease of use etc., as expected, ENGINEER! I am satisfied.
This review is about item#05237671.