Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pearl Screwdriver

Pearl Screwdriver DZ-01

Item.#
05237714
Mfr.#
DZ-01
Package Qty.
1PC
Ship pack of
1
0.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Grip Length (mm)
25, 25
Shaft Length (mm)
30, 30
Overall Length (mm)
55, 55
Point Shape
-, -
Point Size
1.6x0.3mm, 1.6x0.3mm
2015 Trusco Published Pages
2 0366
Grip Diameter (phi mm)
6.3, 6.3
Weight (g)
1.6, 1.6
Shaft Diameter (phi mm)
2, 2
Blade Shape
-
TRUSCO Part Number
368-7911, 368-7911