Buy more than* S$200* and get FREE SHIPPING

  • Pearl Screwdriver

Pearl Screwdriver DZ-02

Item.#
05237723
Mfr.#
DZ-02
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Grip Length (mm)
25, 25
Shaft Length (mm)
30, 30
Overall Length (mm)
55, 55
Point Size
#000, #000
Point Shape
+, +
2015 Trusco Published Pages
2 0366
Grip Diameter (phi mm)
6.3, 6.3
Weight (g)
1.6, 1.6
Shaft Diameter (phi mm)
2, 2
TRUSCO Part Number
368-7929, 368-7929
Blade Shape
+