Buy more than* S$200* and get FREE SHIPPING

  • Cross nut driver
  • Cross nut driver
  • Cross nut driver

Cross nut driver DZ-03

4.50 (2)
Item.#
05237732
Mfr.#
DZ-03
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Shape
Nut (hexagonal)
Subtense(mm)
4,5,5.5,6, 4, 5, 5.5, 6
TRUSCO Part Number
368-7937, 368-7937
2015 Trusco Published Pages
2 0426
Weight (g)
45, 45
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fitting door nut mounting, retightening
5
From Japan
On 2017-03-04 13:35:17
It is cheaper than the ones sold at the store but there is no problem in use. The nut inside the narrow indentation has been turned with a pliers until now, but if you use this, the workability has improved greatly.
This review is about item#5237741.
bicycle
4
From Japan
On 2015-09-11 20:02:50
It is a bicycle tool.
This review is about item#05237741.