Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cross nut driver
  • Cross nut driver
  • Cross nut driver

Cross nut driver DZ-04

4.50 (2)
Item.#
05237741
Mfr.#
DZ-04
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Shape
Nut (hexagonal)
Weight (g)
77, 77
Subtense(mm)
7,8,9,10, 7,8,9,10
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fitting door nut mounting, retightening
5
From Japan
On 2017-03-04 13:35:17
It is cheaper than the ones sold at the store but there is no problem in use. The nut inside the narrow indentation has been turned with a pliers until now, but if you use this, the workability has improved greatly.
This review is about item#5237741.
bicycle
4
From Japan
On 2015-09-11 20:02:50
It is a bicycle tool.
This review is about item#05237741.