Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • offset screw driver
  • offset screw driver
  • offset screw driver

offset screw driver DZ-07

2.00 (3)
Item.#
05237775
Mfr.#
DZ-07
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Shape
+/-
Dimensions B (mm)
28, 28
Point Dimensions (mm)
Plus # 2 / -6.0mm, Plus # 2/-6.0mm
Weight (g)
31, 31
Overall Length (mm)
108, 108
Dimensions A (mm)
30, 30
Point Size
(+)#2/(-)6.0mm, (+)#2/(-)6.0mm
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
To turn screws that require torque
1
From Japan
On 2012-07-25 16:53:57
↓ The package has been opened and it is used but can you return it? It is an exchange though it is necessary because it is returned goods. If you can replace it, please turn it 90 degrees. Because it is a different item at 100 degrees (it differs from the picture). Is there a hundred-degree female with a hex wrench? It will not be such a useful thing.
This review is about item#05237775.
Bicycle maintenance
1
From Japan
On 2012-07-19 15:57:49
In drawings and photographs, "bend" appears to be 90 degrees, but what I received was an angle of about 110 degrees, which was quite oblique (both plus and minus). It was a shame item because I was expecting to bend right at 90 degrees like a hex wrench.
This review is about item#05237775.
Working in a narrow place
4
From Japan
On 2012-07-10 19:13:32
It is very easy to handle because the part with it is hard to slip. I thought that it is even better if power is easy to enter if there is a little more thickness. + Although I do not use much for the driver, I think that it will be utilized if it is a shape that makes it easier to grasp the screws a little more.
This review is about item#05237766.