Buy more than* S$200* and get FREE SHIPPING

  • Offset Screwdriver Set
  • Offset Screwdriver Set
  • Offset Screwdriver Set

Offset Screwdriver Set DZ-08

Item.#
05237784
Mfr.#
DZ-08
Package Qty.
1Set
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0422
Dimensions A (mm)
(DZ-06)25,(DZ-07)30, (DZ-06) 25, (DZ-07) 30
Point Size
(DZ-06)(+)#1/(-)5.0mm,(DZ-07)(+)#2/(-)6.0mm, (DZ-06) (+) # 1 / (-) 5.0mm, (DZ-07) (+) # 2 / (-) 6.0mm
Overall Length (mm)
108, 108
TRUSCO Part Number
368-7945, 368-7945
Dimensions B (mm)
(DZ-06)22,(DZ-07)28, (DZ-06) 22, (DZ-07) 28
Blade Shape
+/-
Weight (g)
(DZ-06)21,(DZ-07)31, (DZ-06) 21, (DZ-07) 31
Set Contents
DZ-06,DZ-07, DZ-06, DZ-07