Buy more than* S$200* and get FREE SHIPPING

  • Flexible Screwdriver

Flexible Screwdriver DZ-11

4.00 (1)
Item.#
05237793
Mfr.#
DZ-11
Package Qty.
1PC
Ship pack of
1
9.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Diameter (phi mm)
18, 18
Overall Length (mm)
220, 220
Point Dimensions (mm)
5.0x0.6, 5.0x0.6
Weight (g)
57, 57
Shaft Length (mm)
135, 135
Point Shape
-
Blade Shape
-
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Consumer electronics, automotive repair
4
From Japan
On 2011-08-07 21:30:40
Be a little more is better flexible soft. If me standing to furniture well become kana ....
This review is about item#05237802.