Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flexible Screwdriver

Flexible Screwdriver DZ-12

4.00 (1)
Item.#
05237802
Mfr.#
DZ-12
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grip Diameter (phi mm)
18, 18
Overall Length (mm)
220, 220
Point Size
#2, #2
Point Shape
+, +
Weight (g)
58, 58
Shaft Length (mm)
135, 135
2015 Trusco Published Pages
2 0397
TRUSCO Part Number
368-7953, 368-7953
Blade Shape
+
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Home electronics, car repair
4
From Japan
On 2011-08-07 21:30:40
Perhaps it is better to have a soft flex. Would you be better prepared if you go to.
This review is about item#05237802.