Buy more than* S$200* and get FREE SHIPPING

  • Bis catch driver

Bis catch driver DZ-21

2.00 (1)
Item.#
05237811
Mfr.#
DZ-21
Package Qty.
1PC
Ship pack of
1
3.27 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
TRUSCO Part Number
368-7961, 368-7961
Point Shape
+, +
Point Dimensions (mm)
00, 00
Shaft Length (mm)
100, 100
Weight (g)
13, 13
Shaft Diameter (phi mm)
3, 3
2015 Trusco Published Pages
2 0443
Tip Size (#)
00, 00
Grip Diameter (phi mm)
11, 11
Blade Shape
+
Point Size
00, 00
Overall Length (mm)
154, 154
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
do not use
2
From Japan
On 2013-12-20 13:05:56
Too long, the type of goods is too small
This review is about item#05237836.