Buy more than* S$200* and get FREE SHIPPING

  • Bis catch driver
  • Bis catch driver
  • Bis catch driver

Bis catch driver DZ-23

2.00 (1)
Item.#
05237827
Mfr.#
DZ-23
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Point Shape
+, +
Point Dimensions (mm)
0, 0
Shaft Length (mm)
100, 100
Weight (g)
30, 30
Shaft Diameter (phi mm)
4.3, 4.3
Tip Size (#)
0, 0
2015 Trusco Published Pages
2 0443
Grip Diameter (phi mm)
16, 16
Blade Shape
+
Point Size
0, 0
Overall Length (mm)
175, 175
TRUSCO Part Number
368-7970, 368-7970
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
do not use
2
From Japan
On 2013-12-20 13:05:56
Too long, the type of goods is too small
This review is about item#05237836.