Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bis catch driver

Bis catch driver DZ-24

2.00 (1)
Item.#
05237836
Mfr.#
DZ-24
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Weight (g)
41, 41
Shaft Diameter (phi mm)
4.3, 4.3
Tip Size (#)
0, 0
Grip Diameter (phi mm)
16, 16
Blade Shape
+
Point Size
0, 0
2015 Trusco Published Pages
2 0443
Overall Length (mm)
275, 275
TRUSCO Part Number
368-7988, 368-7988
Point Shape
+, +
Point Dimensions (mm)
0, 0
Shaft Length (mm)
200, 200
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
do not use
2
From Japan
On 2013-12-20 13:05:56
Too long, the type of goods is too small
This review is about item#05237836.