Buy more than* S$200* and get FREE SHIPPING

  • Multimeter
  • Multimeter
  • Multimeter

Multimeter SD-06

Item.#
05237897
Mfr.#
SD-06
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Battery Voltage Display
Mark when the lights operating voltage below, Will light up when the operating
Auto Power-off
Automatically power off in about 10 minutes after the operation pause, In about 10 minitues after operation suspension, automatically turn the power off.
Diode Test
Range: 3.2V, resolution: 1mV, accuracy: +/- 10% rdg +/- 3dgt, measured current: about 0.7mA, maximum input protection: 500Vrms, Range: 3.2V, resolution: 1 mV, accuracy: +/- 10 %rdg + 3 dgt, measuring current: 0.7 mA, maximum input protection: 500 Vrms
Sample Rate
2 (number display) 20 (bar graph display), 2 (Number display) 20 (Bar graph display)
Display Type
The maximum effective display 3200 count +32 Baburafu polarity automatic switching "-" sign only display over display "OL" (except for the AC-DC voltage 500V range), Turn up showing the 3,200 counts + 32 Bar graph Automatic polarity "-" only sign display Over display "OL" (excluding transportation direct voltage of 500 V range)
Resistance (omega)
Range: 320 / 3.2k / 32k / 320k / 3.2M / 32M resolution: 0.1 / 1/10/100 / 1k / 10k accuracy: +/- 2% rdg +/- 5dgt / + / - 2.0% rdg +/- 3dgt / +/- 6.0% rdg +/- 4dgt / + / - 10% rdg +/- 10dgt measured current: <0.7mA / <0.13mA / <13microA / <13microA / <0.13m, Range:320/3.2k/32k/320k/3.2M/32M Decomposition of function:0.1/1/10/100/1k/10k Accuracy: +/- 2 %rdg + 5 dgt / +/- 2.0 %rdg +/- 3 dgt / +/- 6.0 %rdg +/- 4 dgt / +/- 10 %rdg +/- 10 dgt Measurement current:<0.7mA><0.13mA><13microA><13microA>
Power (V)
1.5 (LR-44 or SR-44) button battery x2, 1.5 (LR-44 or SR-44) button cell batteries x 2
Continuity Check
Range: 320ohm, resolution: 0.1ohm, Accuracy:
Storage Temperature/Humidity Range
-20 ℃ -60 ℃ 70% RH or less (that there is no condensation), 20 degree C to 60 degree C 70% RH or less (NO CONDENSING)
Operating Temperature and Humidity Range
0 ℃ -40 ℃ 60% RH or less (that there is no condensation), 0 degree C to 40 degree C 60% RH (NO CONDENSING)
Outer Dimensions (Width W x Height H x Depth D) (mm)
72x114x22.5, 72x114x22.5
DC Voltage (V)
Range: 320m / 3.2 / 32/320/500 resolution: 0.1m / 1m / 10m / 100m / 1 Accuracy: +/- 1.3% rdg +/- 3dgt / + / - 0.7% rdg +/- 3dgt / + / - 1.3% rdg +/- 3dgt input impedance:> 1000Mohm / about 11Mohm / about 10Mohm maximum input voltage: 500VDC or 500VACrms, Range:320m/3.2/32/320/500 Decomposition of function:0.1m/1m/10m/100m/1 Accuracy: +/- 1.3 %rdg +/- 3 dgt / +/- 0.7 %rdg +/- 3 dgt / +/- 1.3 %rdg + 3 dgt Input impedance: > ohm 1000 M / 11 M ohm / 10 M ohm Maximum input voltage: 500 VACrms or 500 VDC
AC Voltage (V)
Range: 3.2 / 32/320/500 resolution: 1m / 10m / 100m / 1 Accuracy: +/- 2.3% rdg +/- 6dgr input impedance: about 11Mohm / about 10Mohm maximum input voltage: 500VDC or 500VACrms, Range :3.2/32/320/500 Resolution: 1 m/10m/ 100m /1 m Accuracy: +/- 2.3 %rdg +/- 6 dgr Input impedance: about11 M ohm / 10 M ohm Maximum input voltage: 500 VACrms or 500 VDC
Weight (g)
About 110, About 110