Buy more than* S$200* and get FREE SHIPPING

  • Quik-Heat Soldering Gun
  • Quik-Heat Soldering Gun
  • Quik-Heat Soldering Gun

Quik-Heat Soldering Gun SK-21

5.00 (1)
Item.#
05238256
Mfr.#
SK-21
Package Qty.
1PC
Ship pack of
1
56.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heater (W)
20/130
Outside Dimension (mm)
165x115
Accessories
With protection cap
Cord Length (m)
1.3
Weight (g)
185 (Including the code)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When electrical appliances repair work
5
From Japan
On 2015-11-06 08:39:12
Temperature rise is easy to use faster than other products of the soldering tip.
This review is about item#05238256.