Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Soldering Iron

Ceramic Soldering Iron SK-30

3.00 (2)
Item.#
05238274
Mfr.#
SK-30
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Maximum Temperature (degreeC)
400
Power Consumption (W)
26
Overall Length (mm)
202
TRUSCO Part Number
368-8399
Rated Voltage (V)
AC100
Weight (g)
128
Type
-
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Electronic circuit
1
From Japan
On 2016-01-05 09:08:37
It was slim and easy to use shape, temperature rise with ceramic heater, recovery faster, I like it, but there is a problem with durability. The two bought so far have been broken in the heater attachment part in less than one year. There is no replacement part for this part, so it's okay.
This review is about item#05238371.
Soldering of electronic circuit board etc.
5
From Japan
On 2014-09-15 13:15:07
This is the second one. I like it because the shape is slender and easy to use. It is also good to recover temperature quickly with ceramic heater. The difficulty is that the tip is easy to loosen. In case of lead-free solder, I think that it can not be soldered properly without this temperature.
This review is about item#05238371.