Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron "Kotelyzer"
  • Soldering Iron
  • Soldering Iron

Soldering Iron "Kotelyzer" SK-70

Item.#
05238615
Mfr.#
SK-70
Package Qty.
1Set
Ship pack of
1
179.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Output
Soldering Iron : maximum about 500 deg C
Usage Time (minute)
Time required for one filling: About 120 (position of the lever 3), about 240 (position of the lever 2)
System
Gas catalyst exothermic system
Overall Length (mm)
265
Soldering Iron (suitable to W)
20 to 80
Hot Blower (deg C)
A maximum of about 650
Weight (g)
110
Set Contents
Main part (tip point SK-71), a hot blow chip, cleaner sponge, trowel case