Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron "Kotelyzer"
  • Soldering Iron
  • Soldering Iron
  • Soldering Iron
  • Soldering Iron
  • Soldering Iron

Soldering Iron "Kotelyzer" SKA-60

2.00 (2)
Item.#
05238877
Mfr.#
SKA-60
Package Qty.
1Set
Ship pack of
1
81.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gas Filling Amount (mL)
14
Usage Time (minute)
About 75 (lever -centerally located) / charge once
Weight (g)
66
Hot Blower (deg C)
Maximum of about 650
Heat Output
Soldering iron : Maximum of about 450 degrees
Soldering Iron (suitable to W)
15 to 60
System
Gas catalyst exothermic system
Overall Length (mm)
208
TRUSCO Part Number
222-1195
Set Contents
Main body (tip point: SK-61), hot blow (SK-66), protection cap, muti-holder
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Work in the absence of power
3
From Japan
On 2015-08-18 16:00:57
Anyway, it is convenient. It easy You can use immediately and grouts from the ignition. It is best, but we used a variety of cordless. Let's cherish so sloppy to immediately break if handled.
This review is about item#05238877.
Car electric
1
From Japan
On 2015-03-12 21:33:32
I am writing To equivalent 60w in the catalog is no absolute ability to there. Not completely melt the solder be about the wire 3sq. I guess I'm a defective product? Although I used a favorite item is the individual manufacturer It is very disappointing.
This review is about item#05238877.