Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pocket Magnifying Glass
  • Pocket Magnifying Glass
  • Pocket Magnifying Glass

Pocket Magnifying Glass SL-50

Item.#
05239096
Mfr.#
SL-50
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Storage Dimensions (mm)
50, 50
Lens Diameter (phi mm)
20, 20
Weight (g)
48, 48
Specification
Magnification 10 x / 20 mm diameter lens pocket Loupe
Magnification
10, 10
Type
Pocket Magnifier
Overall Length (mm)
83, 83
Accessories
With storage case, With storage case